Thomas and Betts BG810L Steel City® Grounding Bushing, Zinc Die Cast, Rigid/IMC Conduit, Insulated 105° C, 4 in. | Graybar Store
Thomas and Betts - Steel City® Grounding Bushing, Zinc Die Cast, Rigid/IMC Conduit, Insulated 105° C, 4 in. - BG810L
+ / - Hover over image to Zoom
Other Views

    Steel City® Grounding Bushing, Zinc Die Cast, Rigid/IMC Conduit, Insulated 105° C, 4 in.

    Manufacturer: Thomas and Betts
    Manufacturer #: BG810L
    SKU: 25723829
    $43.49
    Checking Pricing
         
    Trade Size (Inches):4 in.
    Lug Capacity:14 to 1/0 AWG
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # BG810L
    • Lug Capacity 14 to 1/0 AWG
    • Materials Die Cast Zinc
    • Temperature Rating 105°C
    Product Overview:
    Steel City® Insulated Ground Bushing, Trade Size (Inches): 4 in, Die Cast Zinc, Temperature Rating: 105 °C, Lug Capacity: 12 to 1/0 (Aluminum AWG; 14 to 1/0 (Copper) AWG