Thomas and Betts BG806L Steel City® Grounding Bushing, Zinc Die Cast, Rigid/IMC Conduit, Insulated 105° C, 2 in. | Graybar Store
Thomas and Betts - Steel City® Grounding Bushing, Zinc Die Cast, Rigid/IMC Conduit, Insulated 105° C, 2 in. - BG806L
+ / - Hover over image to Zoom
Other Views

    Steel City® Grounding Bushing, Zinc Die Cast, Rigid/IMC Conduit, Insulated 105° C, 2 in.

    Manufacturer: Thomas and Betts
    Manufacturer #: BG806L
    SKU: 25704039
    $12.55
    Checking Pricing
         
    Trade Size (Inches):2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # BG806L
    • Materials Die Cast Zinc
    • Temperature Rating 105°C
    • For Use With Rigid/IMC Conduit
    Product Overview:
    Steel City® Insulated Ground Bushing, Trade Size (Inches): 2 in, Iron, Temperature Rating: 105 °C