Thomas and Betts BG805L Steel City® Grounding Bushing, Zinc Die Cast, Rigid/IMC Conduit, Insulated 105° C, 1-1/2 in. | Graybar Store
Thomas and Betts - Steel City® Grounding Bushing, Zinc Die Cast, Rigid/IMC Conduit, Insulated 105° C, 1-1/2 in. - BG805L
+ / - Hover over image to Zoom
Other Views

    Steel City® Grounding Bushing, Zinc Die Cast, Rigid/IMC Conduit, Insulated 105° C, 1-1/2 in.

    Manufacturer: Thomas and Betts
    Manufacturer #: BG805L
    SKU: 25704038
    $8.72
    Checking Pricing
         
    Trade Size (Inches):1-1/2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # BG805L
    • Materials Die Cast Zinc
    • Temperature Rating 105°C
    • For Use With Rigid/IMC Conduit
    Product Overview:
    Steel City® Insulated Ground Bushing, Trade Size (Inches): 1-1/2 in, Iron, Temperature Rating: 105 °C