Thomas and Betts R 638 Steel City® Galvanized Steel 3/8 16 x 6 ft. Threaded Rod | Graybar Store
Thomas and Betts - Steel City® Galvanized Steel 3/8 16 x 6 ft. Threaded Rod - R 638
+ / - Hover over image to Zoom
Other Views

    Steel City® Galvanized Steel 3/8 16 x 6 ft. Threaded Rod

    Manufacturer: Thomas and Betts
    Manufacturer #: R 638
    SKU: 88254254
    $13.04
    Checking Pricing
         
    Length:6 ft.
    Thread Size:3/8-16
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # R 638
    • Type Threaded Rod
    • Length 6 ft.
    • Materials Galvanized Steel
    • Thread Size 3/8-16
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Steel City® galvanized steel 3/8 16 x 6 ft. threaded rod. Load rating 1900 lb.
    Threaded rod is used in a variety of applications such as suspending fixtures, strut or conduit. May be cut to desired length.