Thomas and Betts R 648 Steel City® Galvanized Steel 1/2 13 x 6 ft. Threaded Rod | Graybar Store
Thomas and Betts - Steel City® Galvanized Steel 1/2 13 x 6 ft. Threaded Rod - R 648
+ / - Hover over image to Zoom
Other Views

    Steel City® Galvanized Steel 1/2 13 x 6 ft. Threaded Rod

    Manufacturer: Thomas and Betts
    Manufacturer #: R 648
    SKU: 88254255
    $19.68
    Checking Pricing
         
    Length:6 ft.
    Thread Size:1/2-13
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # R 648
    • Type Threaded Rod
    • Length 6 ft.
    • Materials Galvanized Steel
    • Thread Size 1/2-13
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Steel City® galvanized steel 1/2 13 x 6 ft. threaded rod. Load rating 3500 lb.
    Threaded rod is used in a variety of applications such as suspending fixtures, strut or conduit. May be cut to desired length.