Thomas and Betts B 924 Steel City Steel Post Base with Galv-Krom Finish | Graybar Store
Thomas and Betts - Steel City Steel Post Base with Galv-Krom Finish - B 924
+ / - Hover over image to Zoom
Other Views

    Steel City Steel Post Base with Galv-Krom Finish

    Manufacturer: Thomas and Betts
    Manufacturer #: B 924
    SKU: 88255520
    $72.64
    Checking Pricing
         
    Size:6 in. L x 6 in. W
    Additional Features:no of channels 1
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # B 924
    • Size 6 in. L x 6 in. W
    • Additional Features no of channels 1
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    1 channel steel base connector with Channel Position Centered, Offset 45 Deg. 6 Inch L X 6 Inch W Pad Size, 4 Pad Mounting Hole(S)