Thomas and Betts 6H5 B Steel City® Size 5 Galvanized Steel Conduit Hanger With Bolt For 2 in. Rigid/EMT Conduit | Graybar Store
Thomas and Betts - Steel City® Size 5 Galvanized Steel Conduit Hanger With Bolt For 2 in. Rigid/EMT Conduit - 6H5 B
+ / - Hover over image to Zoom
Other Views

    Steel City® Size 5 Galvanized Steel Conduit Hanger With Bolt For 2 in. Rigid/EMT Conduit

    Manufacturer: Thomas and Betts
    Manufacturer #: 6H5 B
    SKU: 88253764
    $2.87
    Checking Pricing
         
    Size:5
    Trade Size:2 in.
    Use With:Rigid/IMC/EMT Conduit
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 6H5 B
    • Size 5
    • Materials Galvanized Steel
    • Trade Size 2 in.
    Product Overview:
    Steel City® Size 5 galvanized steel conduit hanger with bolt for 2 in. rigid/EMT conduit. Max. load limit 500 lb.
    Steel City conduit hanger can be used for either vertical or horizontal installation and installs easily with a screwdriver.