Thomas and Betts 6H3 BSS Steel City® Size 3 Stainless Steel Conduit Hanger With Bolt For 1 1/4 in. Rigid and 1 1/2 in. EMT Conduit | Graybar Store
Thomas and Betts - Steel City® Size 3 Stainless Steel Conduit Hanger With Bolt For 1 1/4 in. Rigid and 1 1/2 in. EMT Conduit - 6H3 BSS
+ / - Hover over image to Zoom
Other Views

    Steel City® Size 3 Stainless Steel Conduit Hanger With Bolt For 1 1/4 in. Rigid and 1 1/2 in. EMT Conduit

    Manufacturer: Thomas and Betts
    Manufacturer #: 6H3 BSS
    SKU: 93153168
    $17.83
    Checking Pricing
         
    Size:3
    Trade Size:1-1/4 in. Rigid/IMC; 1-1/2 in. EMT
    Use With:Rigid/IMC/EMT Conduit
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 6H3 BSS
    • Size 3
    • Materials Stainless Steel
    • Trade Size 1-1/4 in. Rigid/IMC; 1-1/2 in. EMT
    Product Overview:
    Steel City® Size 3 stainless steel conduit hanger with bolt for 1 1/4 in. Rigid and 1 1/2 in. EMT conduit. Max. load limit 500 lb.
    Steel City conduit hanger can be used for either vertical or horizontal installation and installs easily with a screwdriver.