Thomas and Betts SW2PK10 Steel City® Porcelain Screw Type Wireholder With 2 1/4 in. L Steel Screw | Graybar Store
Thomas and Betts - Steel City® Porcelain Screw Type Wireholder With 2 1/4 in. L Steel Screw - SW2PK10
+ / - Hover over image to Zoom
Other Views

    Steel City® Porcelain Screw Type Wireholder With 2 1/4 in. L Steel Screw

    Manufacturer: Thomas and Betts
    Manufacturer #: SW2PK10
    SKU: 88301792
    $7.21
    Checking Pricing
         
    Screw Size:2-1/4 in. L
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # SW2PK10
    • Materials Porcelain With Steel Screw
    • Screw Size 2-1/4 in. L
    • SAP Material Type ZSTD
    Product Overview:
    Steel City® porcelain screw type wireholder with 2 1/4 in. L steel screw. Head length 3 in. Hole diameter 0.72 x 0.69 in.
    Steel City® porcelain insulator wireholders are used to support service entrance cable prior to entrance.