Thomas and Betts W100LXKP1 Snap-In Cable Connector, Plastic, for Non-Metallic Cable, 1/2 in. | Graybar Store
Thomas and Betts - Snap-In Cable Connector, Plastic, for Non-Metallic Cable, 1/2 in. - W100LXKP1
+ / - Hover over image to Zoom
Other Views

    Snap-In Cable Connector, Plastic, for Non-Metallic Cable, 1/2 in.

    Manufacturer: Thomas and Betts
    Manufacturer #: W100LXKP1
    SKU: 97221749
    $0.61
    Checking Pricing
         
    Trade Size (Inches):1/2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # W100LXKP1
    • Connection Type Snap-In
    • Materials Plastic
    • For Use With Non-Metallic Cable
    • Trade Size (Inches) 1/2 in.
    • SAP Material Type ZSTD
    • Country of Origin CA - Canada
    Product Overview:
    Plastic connector is used with 1/2 inch non-metallic sheathed cable. Connector is grey plastic. Connector can be used with 14/2, 14/3, 12/2, 12/3, 10/2, 10/3, (2) 14/2, (2) 14/3 or (2) 12/2 cable.