Thomas and Betts EC 2 Steel City® Conduit/Pipe to Beam Clamp, Malleable Iron, 2 in. | Graybar Store
Thomas and Betts - Steel City® Conduit/Pipe to Beam Clamp, Malleable Iron, 2 in. - EC 2
+ / - Hover over image to Zoom
Other Views

    Steel City® Conduit/Pipe to Beam Clamp, Malleable Iron, 2 in.

    Manufacturer: Thomas and Betts
    Manufacturer #: EC 2
    SKU: 88253955
    $45.42
    Checking Pricing
         
    Trade Size (Inches):2 in.
    Use With:Conduits; Pipes
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # EC 2
    • Materials Malleable Iron
    • For Use With Conduit or Pipe
    • Trade Size (Inches) 2 in.
    Product Overview:
    Steel City® Beam Clamp, Trade Size (Inches): 2 in, Malleable Iron, Use With: Conduits; Pipes