Thomas and Betts LTWHIP 34-6-8 Steel City Liquidtight Whip Assembly | Graybar Store
Thomas and Betts - Steel City Liquidtight Whip Assembly - LTWHIP 34-6-8
+ / - Hover over image to Zoom
Other Views

    Steel City Liquidtight Whip Assembly

    Manufacturer: Thomas and Betts
    Manufacturer #: LTWHIP 34-6-8
    SKU: 97273198
    $30.43
    Checking Pricing
         
    Wire Size:8 AWG
    Trade Size (Inches):3/4 in.
    Length:6 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # LTWHIP 34-6-8
    • Length 6 ft.
    • Materials PVC
    • Wire Size 8 AWG
    Product Overview:
    Liquidtight Whip Assembly, PVC, Trade Size (Inches): 3/4 in, Length: 6 ft