Thomas and Betts 68-HP Steel City Floor Box, PVC, Round, 6 in. Deep, 4 KOs, 5-31/32 in. Dia. | Graybar Store
Thomas and Betts - Steel City Floor Box, PVC, Round, 6 in. Deep, 4 KOs, 5-31/32 in. Dia. - 68-HP
+ / - Hover over image to Zoom
Other Views

    Steel City Floor Box, PVC, Round, 6 in. Deep, 4 KOs, 5-31/32 in. Dia.

    Manufacturer: Thomas and Betts
    Manufacturer #: 68-HP
    SKU: 25400114
    $71.55
    Checking Pricing
         
    Hub Size (Inches):1 (2), 1-1/2 (2)
    Box Style:Round
    No. of Hubs:4
    Box Depth (Inches):6 in.
    Size (Inches):5-31/32 Dia
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 68-HP
    • Box Depth (Inches) 6 in.
    • Box Style Round
    • Brand Steel City
    • Hub Size (Inches) 1 (2), 1-1/2 (2)
    Product Overview:
    Steel City PVC 5-31/32 in. round floor box base with (2)1 in., (2) 1-1/2 in. hubs and 6 in. depth for concrete applications.
    • Minimum concrete depth: 4 in. flush, 3-1/2 furniture feed
    • Includes (2) 1-1/2 to 1 in. reducers and (2) 1 to 3/4 in. reducers