Thomas and Betts NC 851 Steel City® Electro-Galvanized Steel 2-Screw Clamp Type Service Entrance Connector Non-Watertight | Graybar Store
Thomas and Betts - Steel City® Electro-Galvanized Steel 2-Screw Clamp Type Service Entrance Connector Non-Watertight - NC 851
+ / - Hover over image to Zoom
Other Views

    Steel City® Electro-Galvanized Steel 2-Screw Clamp Type Service Entrance Connector Non-Watertight

    Manufacturer: Thomas and Betts
    Manufacturer #: NC 851
    SKU: 93163756
    $2.24
    Checking Pricing
         
    Trade Size (Inches):3/4 to 1 in.
    Additional Features:Wire Size 0.750 to 1.610 Inch
    KO Size (Inches):3/4 to 1 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # NC 851
    • Additional Features Wire Size 0.750 to 1.610 Inch
    • KO Size (Inches) 3/4 to 1 in.
    • Materials Steel
    Product Overview:
    3/4 Inch. - 1 Inch. Tilt-In Connector, Steel-Electro Galvanized. For use with Non-Metallic Sheathed Cable.