Thomas and Betts FN-460-V Steel City Electrical Box, Vapor Barrier, Polycarbonate, Nail-On | Graybar Store
Thomas and Betts - Steel City Electrical Box, Vapor Barrier, Polycarbonate, Nail-On - FN-460-V
+ / - Hover over image to Zoom
Other Views

    Steel City Electrical Box, Vapor Barrier, Polycarbonate, Nail-On

    Manufacturer: Thomas and Betts
    Manufacturer #: FN-460-V
    SKU: 22075512
    $17.80
    Checking Pricing
         
    No. of Gangs:4
    Color:Black
    Size:7-1/2 W x 3-1/2 L in
    Depth:2-3/4 in.
    Capacity (Cubic Inch):60.0 cu. in.
    Mounting Type:Angled Side Nails
    Material:Polycarbonate
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # FN-460-V
    • Color Black
    • Size 7-1/2 W x 3-1/2 L in
    • Type Vapor Barrier
    • Brand Steel City
    • Capacity (Cubic Inch) 60.0 cu. in.
    • Depth 2-3/4 in.
    Product Overview:
    Carlon® Box, Polycarbonate, Black, Size: 7-1/2 W x 3-1/2 L in, Mounting Type: Angled Side Nails