Thomas and Betts 54151 A Steel City Ceiling/Fan Box, 4 in. Octagon, Steel | Graybar Store
Thomas and Betts - Steel City Ceiling/Fan Box, 4 in. Octagon, Steel - 54151 A
+ / - Hover over image to Zoom
Other Views

    Steel City Ceiling/Fan Box, 4 in. Octagon, Steel

    Manufacturer: Thomas and Betts
    Manufacturer #: 54151 A
    SKU: 88254836
    $15.31
    Checking Pricing
         
    Side Knockouts (Inches):1/2 (1) in
    Bottom Knockouts (Inches):1/2 in.
    Capacity (Cubic Inch):15.8 cu. in.
    Use With:Armored/Metal Clad Cable
    Material:Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 54151 A
    • Bottom Knockouts (Inches) 1/2 in.
    • Box Shape Octagonal
    • Brand Steel City
    • Capacity (Cubic Inch) 15.8 cu. in.
    • Materials Steel
    Product Overview:
    Steel City® Ceiling Box, Capacity (Cubic Inch): 15.8 in³, Box Shape: Octagonal, Steel, Side Knockouts (Inches): 1/2 (1) in, 1/2 (2) in