Thomas and Betts HS 402 Steel City® Zinc Plated Malleable Iron 3/4 in. 1 Hole Rigid/IMC Conduit Strap With 1/4 in. Screw Hole | Graybar Store
Thomas and Betts - Steel City® Zinc Plated Malleable Iron 3/4 in. 1 Hole Rigid/IMC Conduit Strap With 1/4 in. Screw Hole - HS 402
+ / - Hover over image to Zoom
Other Views

    Steel City® Zinc Plated Malleable Iron 3/4 in. 1 Hole Rigid/IMC Conduit Strap With 1/4 in. Screw Hole

    Manufacturer: Thomas and Betts
    Manufacturer #: HS 402
    SKU: 88254090
    $1.70
    Checking Pricing
         
    Trade Size (Inches):3/4 in.
    Use With:Rigid/IMC Conduit
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # HS 402
    • Materials Zinc Plated Malleable Iron
    • Trade Size (Inches) 3/4 in.
    Product Overview:
    Steel City® zinc plated malleable iron 3/4 in. 1 hole rigid/IMC conduit strap with 1/4 in. screw hole.
    Steel City® conduit strap is used to support and securely fasten rigid/IMC conduit to the supporting surface.