Mulberry 40430 Steel Ceiling Cover Plate | Graybar Store
Mulberry - Steel Ceiling Cover Plate - 40430
+ / - Hover over image to Zoom
Other Views

    Steel Ceiling Cover Plate

    Manufacturer: Mulberry
    Manufacturer #: 40430
    SKU: 88181957
    $3.01
    Checking Pricing
         
    Use With:4 in. Ceiling Boxes
    Size (Inches):5 dia.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Mulberry
    • Manufacturer # 40430
    • Materials Steel
    • Size (Inches) 5 dia.
    • Use With 4 in. Ceiling Boxes
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Steel white 5 in. dia. ceiling cover plate for 4 in. ceiling box.
    • White semi-gloss painted steel
    • 0.25 in. deep
    • 2-8-32 x 3/4 in. screws included