Cablofil (Legrand) CABLEXIT100PG Steel Cable Patch Exit | Graybar Store
Cablofil (Legrand) - Steel Cable Patch Exit - CABLEXIT100PG
+ / - Hover over image to Zoom
Other Views

    Steel Cable Patch Exit

    Manufacturer: Cablofil (Legrand)
    Manufacturer #: CABLEXIT100PG
    SKU: 99509136
    $8.52
    Checking Pricing
         
    Size:4 in
    Color:Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cablofil (Legrand)
    • Manufacturer # CABLEXIT100PG
    • Color Steel
    • Size 4 in
    • SAP Material Type ZSTD
    • Country of Origin FR - France
    Product Overview:
    Steel cable path exit with pregalvanized finish. Cablofil Cable patch exit features black finish and measures 6.700 Inch x 3.540 Inch x 0.500 Inch.