Erico RBS24 Steel Between-Stud Box Mounting Bracket | Graybar Store
Erico - Steel Between-Stud Box Mounting Bracket - RBS24
+ / - Hover over image to Zoom
Other Views

    Steel Between-Stud Box Mounting Bracket

    Manufacturer: Erico
    Manufacturer #: RBS24
    SKU: 93198566
    $5.60
    Checking Pricing
         
    Size (Inches):24 L
    Use With:Up to 4 Boxes
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Erico
    • Manufacturer # RBS24
    • Materials Steel
    • Size (Inches) 24 L
    • Use With Up to 4 Boxes
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Steel 24 in. long between-stud box mounting bracket for use with up to 4 boxes.
    • Supports electrical boxes, plaster rings or low voltage devices from one bracket
    • Mounts 1-1/2 or 2-1/8 in. deep boxes
    • Eliminates the need for an electrical box on low voltage applications