AFC Cable Systems MC PLUS STL 10/3-CUT REEL MC-PLUS® MC Cable, Neutral Per Phase, Steel, Cut Reel, 3C | Graybar Store
AFC Cable Systems - MC-PLUS® MC Cable, Neutral Per Phase, Steel, Cut Reel, 3C - MC PLUS STL 10/3-CUT REEL
+ / - Hover over image to Zoom
Other Views

    MC-PLUS® MC Cable, Neutral Per Phase, Steel, Cut Reel, 3C

    Manufacturer: AFC Cable Systems
    Manufacturer #: MC PLUS STL 10/3-CUT REEL
    SKU: 25810615
    Price pending
    Checking Pricing
         
    Wire Colors:Black/Blue/Red
    Conductor Size:10 AWG
    No. of Conductors:3
    Length:250 ft. Coil
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer AFC Cable Systems
    • Manufacturer # MC PLUS STL 10/3-CUT REEL
    • No. of Conductors 3
    • Type Neutral Per Phase
    • Brand MC-Plus
    • Conductor Size 10 AWG
    • Jacket Material Steel
    • Length 250 ft. Coil
    • Volts 600V
    • Wire Colors Black/Blue/Red
    • SAP Material Type ZCUT
    • Country of Origin US - USA
    Product Overview:
    MC-PLUS® Steel Armor, Conductor Size: 10 AWG, No. of Conductors: 3, Volts: 120/208 V; 600 V, Length: 250 Coil ft, Wire Colors: Black/Blue/Red