Erico AB Steel Angle Bracket With (2) 1/4 in. Holes | Graybar Store
Erico - Steel Angle Bracket With (2) 1/4 in. Holes - AB
+ / - Hover over image to Zoom
Other Views

    Steel Angle Bracket With (2) 1/4 in. Holes

    Manufacturer: Erico
    Manufacturer #: AB
    SKU: 88091863
    $0.44
    Checking Pricing
         
    Hole Size:1/4 in. (2)
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Erico
    • Manufacturer # AB
    • Hole Size 1/4 in. (2)
    • Materials Pregalvanized Steel
    • Country of Origin US - USA
    Product Overview:
    Steel angle bracket with (2) 1/4 in. holes. Load rating 160 lb.
    Angle bracket permits wire or chain drops from concrete or wood.