Chatsworth Steel Anchor | Graybar Store
Chatsworth - Steel Anchor
+ / - Hover over image to Zoom
Other Views

    Steel Anchor

    Manufacturer: Chatsworth
         

    Used to secure threaded rods or stud bolts in concrete or masonry.

    • Manufacturer Chatsworth
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Length
    Use With
    Anchor Type
    Thread Size
    Packaging
    Price
    20067-001
    89026565
    2 in.
    3/8-16 in Threaded Rods
    Expandable Anchor
    3/8-16
    $
    3
    .21
    /
    EA
    89026565
    Length
    2 in.
    Use With
    3/8-16 in Threaded Rods
    Anchor Type
    Expandable Anchor
    Thread Size
    3/8-16
    Packaging
    $
    3
    .21
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    06001-004
    97280939
    2-1/2 in.
    5/8-11 in Threaded Rods
    Anchor Set
    5/8-11
    1 Each
    $
    18
    .10
    /
    EA
    97280939
    Length
    2-1/2 in.
    Use With
    5/8-11 in Threaded Rods
    Anchor Type
    Anchor Set
    Thread Size
    5/8-11
    Packaging
    1 Each
    $
    18
    .10
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    89026565 SKU, 89026565 ANALYTICS...
    Anchor Type
    Expandable Anchor
    Thread Size
    3/8-16
    Packaging
    Price
    $
    3
    .21
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    97280939 SKU, 97280939 ANALYTICS...
    Anchor Type
    Anchor Set
    Thread Size
    5/8-11
    Packaging
    1 Each
    Price
    $
    18
    .10
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available