ITW Ramset DST 100 1 in. Sammy Steel Anchor, Rod Size 1/4 in. | Graybar Store
ITW Ramset - 1 in. Sammy Steel Anchor, Rod Size 1/4 in. - DST 100
+ / - Hover over image to Zoom
Other Views

    1 in. Sammy Steel Anchor, Rod Size 1/4 in.

    Manufacturer: ITW Ramset
    Manufacturer #: DST 100
    SKU: 25285573
    $0.85
    Checking Pricing
         
    Rod Size (Inch):1/4 in.
    Size:1 in
    Packaging:125 per Pack
    Length:1 in.
    Use With:Steel
    Anchor Type:Rod Anchor
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer ITW Ramset
    • Manufacturer # DST 100
    • Size 1 in
    • Length 1 in.
    • Rod Size (Inch) 1/4 in.
    • Anchor Type Rod Anchor
    • Packaging 125 per Pack
    • Use With Steel
    • SAP Material Type ZSTD
    Product Overview:
    Sammys® Steel Anchor, Anchor Type: Rod Anchor, Packaging: 125 Per Pack, Size: 1 in, Length: 1 in