Thomas and Betts 6011ADW-25 Steel Adjustable Bar Hanger With Fastener | Graybar Store
Thomas and Betts - Steel Adjustable Bar Hanger With Fastener - 6011ADW-25
+ / - Hover over image to Zoom
Other Views

    Steel Adjustable Bar Hanger With Fastener

    Manufacturer: Thomas and Betts
    Manufacturer #: 6011ADW-25
    SKU: 88254903
    $8.21
    Checking Pricing
         
    Load Rating (Pound):50 lb.
    Dimensions:14-1/2 to 26-1/2 L x 13/16 D in
    Packaging:25 per Pack
    Length:14-1/2 to 26-1/2 in.
    Use With:Plaster; Wall Boards
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 6011ADW-25
    • Dimensions 14-1/2 to 26-1/2 L x 13/16 D in
    • Length 14-1/2 to 26-1/2 in.
    • Load Rating (Pound) 50 lb.
    • Materials Steel
    Product Overview:
    Steel City® Adjustable Bar Hanger, Packaging: 25 Per Pack, Steel, Load Rating (Pound): 50 lb