Thomas and Betts 6011DW-25 Steel Adjustable Bar Hanger | Graybar Store
Thomas and Betts - Steel Adjustable Bar Hanger - 6011DW-25
+ / - Hover over image to Zoom
Other Views

    Steel Adjustable Bar Hanger

    Manufacturer: Thomas and Betts
    Manufacturer #: 6011DW-25
    SKU: 88254905
    $12.79
    Checking Pricing
         
    Load Rating (Pound):50 lb.
    Dimensions:10-1/2 to 18-1/2 L x 13/16 D in
    Packaging:25 per Pack
    Length:10-1/2 to 18-1/2 in.
    Use With:Plaster; Wall Boards
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 6011DW-25
    • Dimensions 10-1/2 to 18-1/2 L x 13/16 D in
    • Length 10-1/2 to 18-1/2 in.
    • Load Rating (Pound) 50 lb.
    • Materials Steel
    Product Overview:
    Steel City® Adjustable Bar Hanger, Packaging: 25 Per Pack, Steel, Load Rating (Pound): 50 lb