Siemens LN2060GFCI Steel 60A 240V Air Conditioning (A/C) Disconnect With 15A GFCI Receptacle, Non Fused Pullout | Graybar Store
Siemens - Steel 60A 240V Air Conditioning (A/C) Disconnect With 15A GFCI Receptacle, Non Fused Pullout - LN2060GFCI
+ / - Hover over image to Zoom
Other Views

    Steel 60A 240V Air Conditioning (A/C) Disconnect With 15A GFCI Receptacle, Non Fused Pullout

    Manufacturer: Siemens
    Manufacturer #: LN2060GFCI
    SKU: 25678475
    $32.16
    Checking Pricing
         
    Additional Features:Padlock Provisions; Removable Door
    Amps:60A
    Voltage (Volts):240 V AC
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Siemens
    • Manufacturer # LN2060GFCI
    • Voltage (Volts) 240 V AC
    • Type Non Fused Pullout
    • Additional Features Padlock Provisions; Removable Door
    • Amps 60A
    • SAP Material Type ZSTD
    Product Overview:
    AC Disconnect Switch With 15A GFI, Non Fused, Steel, 60A, 240V AC