Bridgeport Fittings Liquid Tight Connector, Steel, 90°, Insulated Throat 105°C | Graybar Store
Bridgeport Fittings - Liquid Tight Connector, Steel, 90°, Insulated Throat 105°C
+ / - Hover over image to Zoom
Other Views

    Liquid Tight Connector, Steel, 90°, Insulated Throat 105°C

    Manufacturer: Bridgeport Fittings
         

    Steel 90° liquid tight connector bonds metallic liquid tight conduit to a box or enclosure. Connector has insulated throat and is rated 105°C.

    • Manufacturer Bridgeport Fittings
    • Bend (Degree) 90
    • Materials Steel
    • Throat Type Insulated
    • For Use With Metallic Liquidtight Conduit
    Select Filter Options Below ( 3 items found )
    Mfg Part #
    SKU
    Trade Size (Inches)
    Price
    470-SLTI
    97117356
    1/2 in.
    $
    5
    .81
    /
    EA
    97117356
    Trade Size (Inches)
    1/2 in.
    $
    5
    .81
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    471-SLTI
    97117357
    3/4 in.
    $
    8
    .77
    /
    EA
    97117357
    Trade Size (Inches)
    3/4 in.
    $
    8
    .77
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    472-SLTI
    97117358
    1 in.
    $
    18
    .31
    /
    EA
    97117358
    Trade Size (Inches)
    1 in.
    $
    18
    .31
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    97117356 SKU, 97117356 ANALYTICS...
    Price
    $
    5
    .81
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    97117357 SKU, 97117357 ANALYTICS...
    Price
    $
    8
    .77
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    97117358 SKU, 97117358 ANALYTICS...
    Price
    $
    18
    .31
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available