Wiremold (Legrand) V711 Steel 90-Degree Flat Elbow Fitting For Series 700 Steel Surface Raceway | Graybar Store
Wiremold (Legrand) - Steel 90-Degree Flat Elbow Fitting For Series 700 Steel Surface Raceway - V711
+ / - Hover over image to Zoom
Other Views

    Steel 90-Degree Flat Elbow Fitting For Series 700 Steel Surface Raceway

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: V711
    SKU: 88299203
    $2.11
    Checking Pricing
         
    Capacity:Single Channel
    Color:Ivory
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # V711
    • Color Ivory
    • Capacity Single Channel
    • Materials Steel
    • Series 700
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Ivory steel 90° flat elbow fitting for series 700 surface raceway.