Pentair Hoffman F44GT Steel 90 Degree 4 X4 Sweep Tee for Wireway | Graybar Store
Pentair Hoffman - Steel 90 Degree 4 X4 Sweep Tee for Wireway - F44GT
+ / - Hover over image to Zoom
Other Views

    Steel 90 Degree 4 X4 Sweep Tee for Wireway

    Manufacturer: Pentair Hoffman
    Manufacturer #: F44GT
    SKU: 97100692
    $94.02
    Checking Pricing
         
    Fitting Type:Sweep Tee
    Size:4 x 4 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # F44GT
    • Size 4 x 4 in.
    • Fitting Type Sweep Tee
    • Materials Steel
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Steel 4 x 4 inch sweep tee for wireway.