Thomas and Betts SSF-TH24A Steel 8 in. Snap On Adjustable Box Hanger With 24 in. Span Includes THC Box Mounting Clip and 1/4 20 Screw | Graybar Store
Thomas and Betts - Steel 8 in. Snap On Adjustable Box Hanger With 24 in. Span Includes THC Box Mounting Clip and 1/4 20 Screw - SSF-TH24A
+ / - Hover over image to Zoom
Other Views

    Steel 8 in. Snap On Adjustable Box Hanger With 24 in. Span Includes THC Box Mounting Clip and 1/4 20 Screw

    Manufacturer: Thomas and Betts
    Manufacturer #: SSF-TH24A
    SKU: 99508011
    $22.41
    Checking Pricing
         
    Length:24 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # SSF-TH24A
    • Length 24 in.
    • Materials Steel
    • Country of Origin US - USA
    Product Overview:
    Steel 8 in. snap on adjustable box hanger with 24 in. span. Includes THC box mounting clip and 1/4 20 screw.
    Drop wire holes in tee clips and clip allow support from main structure. Includes dual-height feature which allows 1-1/2 in. deep box to be mounted flush with tile or offset 3/4 in. for plaster.