Crouse Hinds (Eaton) TP805 Steel 5-Gang Flat Blank Box Cover | Graybar Store
Crouse Hinds (Eaton) - Steel 5-Gang Flat Blank Box Cover - TP805
+ / - Hover over image to Zoom
Other Views

    Steel 5-Gang Flat Blank Box Cover

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: TP805
    SKU: 97231314
    $26.00
    Checking Pricing
         
    Opening:Blank
    Raised (Inches):Flat
    No. of Gangs:5-Gang
    Capacity (Cubic Inch):0 cu. in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # TP805
    • Capacity (Cubic Inch) 0 cu. in.
    • Materials Steel
    • No. of Gangs 5-Gang
    Product Overview:
    Rectangular flat blank 5-gang box cover for plaster applications.
  • Length: 12-7/16 inches
  • UL Listed
  •