B-Line (Eaton) SB1003AYZ Steel 5/16-18 x 2 in. J-Bolt With Yellow Zinc Finish | Graybar Store
B-Line (Eaton) - Steel 5/16-18 x 2 in. J-Bolt With Yellow Zinc Finish - SB1003AYZ
+ / - Hover over image to Zoom
Other Views

    Steel 5/16-18 x 2 in. J-Bolt With Yellow Zinc Finish

    Manufacturer: B-Line (Eaton)
    Manufacturer #: SB1003AYZ
    SKU: 97188916
    $1.73
    Checking Pricing
         
    Length:2 in.
    Thread Size:5/16-18
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # SB1003AYZ
    • Length 2 in.
    • Thread Size 5/16-18
    Product Overview:
    Steel 5/16-18 x 2 in. J-bolt with yellow zinc finish. Thread length 1 in. Nut and washer included.
    B-Line's SB1003 Series J-Bolts are made of SAE J429 steel and have a yellow zinc finish for duarability and high strength.