Mulberry Galvanized Steel Utility Cover, Smooth Finish, 4-3/32 in. x 2-7/32 in. | Graybar Store
Mulberry - Galvanized Steel Utility Cover, Smooth Finish, 4-3/32 in. x 2-7/32 in.
+ / - Hover over image to Zoom
Other Views

    Galvanized Steel Utility Cover, Smooth Finish, 4-3/32 in. x 2-7/32 in.

    Manufacturer: Mulberry
         

    4 x 2 in. flat steel cover for handy box.

    • Galvanized steel smooth finish
    • UL Listed
    See More >>
    • Manufacturer Mulberry
    • Materials Steel
    Select Filter Options Below ( 5 items found )
    Mfg Part #
    SKU
    Opening
    Raised (Inches)
    No. of Gangs
    Material
    Shape
    Price
    10001
    88184278
    Blank
    1/4
    Rectangular (Handy/Utility)
    $
    0
    .62
    /
    EA
    88184278
    Opening
    Blank
    Raised (Inches)
    1/4
    No. of Gangs
    Material
    Shape
    Rectangular (Handy/Utility)
    $
    0
    .62
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    10002
    88184279
    Duplex Receptacle (1)
    1/4
    Rectangular (Handy/Utility)
    $
    0
    .58
    /
    EA
    88184279
    Opening
    Duplex Receptacle (1)
    Raised (Inches)
    1/4
    No. of Gangs
    Material
    Shape
    Rectangular (Handy/Utility)
    $
    0
    .58
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    10003
    88184280
    Single Receptacle (1)
    1/4
    Rectangular (Handy/Utility)
    $
    0
    .62
    /
    EA
    88184280
    Opening
    Single Receptacle (1)
    Raised (Inches)
    1/4
    No. of Gangs
    Material
    Shape
    Rectangular (Handy/Utility)
    $
    0
    .62
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    10004
    88184281
    Toggle Switch (1)
    1/4
    Rectangular (Handy/Utility)
    $
    0
    .58
    /
    EA
    88184281
    Opening
    Toggle Switch (1)
    Raised (Inches)
    1/4
    No. of Gangs
    Material
    Shape
    Rectangular (Handy/Utility)
    $
    0
    .58
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    10013
    93145608
    (1) GFCI Receptacle
    1-Gang
    Galvanized Steel
    Rectangular
    $
    1
    .64
    /
    EA
    93145608
    Opening
    (1) GFCI Receptacle
    Raised (Inches)
    No. of Gangs
    1-Gang
    Material
    Galvanized Steel
    Shape
    Rectangular
    $
    1
    .64
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88184278 SKU, 88184278 ANALYTICS...
    No. of Gangs
    Material
    Shape
    Rectangular (Handy/Utility)
    Price
    $
    0
    .62
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88184279 SKU, 88184279 ANALYTICS...
    No. of Gangs
    Material
    Shape
    Rectangular (Handy/Utility)
    Price
    $
    0
    .58
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88184280 SKU, 88184280 ANALYTICS...
    No. of Gangs
    Material
    Shape
    Rectangular (Handy/Utility)
    Price
    $
    0
    .62
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88184281 SKU, 88184281 ANALYTICS...
    No. of Gangs
    Material
    Shape
    Rectangular (Handy/Utility)
    Price
    $
    0
    .58
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    93145608 SKU, 93145608 ANALYTICS...
    No. of Gangs
    1-Gang
    Material
    Galvanized Steel
    Shape
    Rectangular
    Price
    $
    1
    .64
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available