Thomas and Betts 58 C 30 Steel 4 x 2 in. Handy Box Cover for (1) Toggle Switch | Graybar Store
Thomas and Betts - Steel 4 x 2 in. Handy Box Cover for (1) Toggle Switch - 58 C 30
+ / - Hover over image to Zoom
Other Views

    Steel 4 x 2 in. Handy Box Cover for (1) Toggle Switch

    Manufacturer: Thomas and Betts
    Manufacturer #: 58 C 30
    SKU: 88254877
    $2.06
    Checking Pricing
         
    Opening:Toggle Switch (1)
    Raised (Inches):1/4
    Shape:Rectangular (Handy/Utility)
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 58 C 30
    • Materials Steel
    • Opening Toggle Switch (1)
    Product Overview:
    4 x 2 in. Steel 1/4 in. raised handy box cover for (1) toggle switch.
    • Includes captivated Phillips head screws
    • UL Listed E2969