Raco 864 Electrical Box Cover, Steel, For Handy Boxes, Flat, Duplex Receptacle | Graybar Store
Raco - Electrical Box Cover, Steel, For Handy Boxes, Flat, Duplex Receptacle - 864
+ / - Hover over image to Zoom
Other Views

    Electrical Box Cover, Steel, For Handy Boxes, Flat, Duplex Receptacle

    Manufacturer: Raco
    Manufacturer #: 864
    SKU: 88217331
    $3.90
    Checking Pricing
         
    Opening:Duplex Receptacle (1)
    Raised (Inches):Flat
    Shape:Rectangular (Handy/Utility)
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Raco
    • Manufacturer # 864
    • Materials Steel
    • Opening Duplex Receptacle (1)
    • Raised (Inches) Flat
    • Shape Rectangular (Handy/Utility)
    • For Use With Handy Boxes
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Steel 4 x 2 in. handy box flat surface cover for use with (1) duplex receptacle.
    • Handy box covers are used to close a handy box
    • Covers may also be used as a single gang wall plate
    • Captive mounting screws included
    • Cover corners are rounded to match contours of handy box
    • UL 514-A Listed E195978
    • Made in the U.S.A.