Raco 861 Electrical Box Cover, Steel, For Handy Boxes, Flat, 1/2 in. Center KO | Graybar Store
Raco - Electrical Box Cover, Steel, For Handy Boxes, Flat, 1/2 in. Center KO - 861
+ / - Hover over image to Zoom
Other Views

    Electrical Box Cover, Steel, For Handy Boxes, Flat, 1/2 in. Center KO

    Manufacturer: Raco
    Manufacturer #: 861
    SKU: 88217329
    $6.37
    Checking Pricing
         
    Opening:1/2 in. Center KO (1)
    Raised (Inches):Flat
    Shape:Rectangular (Handy/Utility)
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Raco
    • Manufacturer # 861
    • Materials Steel
    • Opening 1/2 in. Center KO (1)
    • Raised (Inches) Flat
    • Shape Rectangular (Handy/Utility)
    • For Use With Handy Boxes
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Steel flat cover with 1/2 in. center knockout for 4 x 2 in. handy box.
    • Handy box covers are used to close a handy box
    • Covers may also be used as a single gang wall plate
    • Captive mounting screws included
    • Cover corners are rounded to match contours of handy box
    • UL 514-A Listed E195978
    • Made in the U.S.A.