Mulberry 10004 Steel 4 x 2 in. Handy Box Cover | Graybar Store
Mulberry - Steel 4 x 2 in. Handy Box Cover - 10004
+ / - Hover over image to Zoom
Other Views

    Steel 4 x 2 in. Handy Box Cover

    Manufacturer: Mulberry
    Manufacturer #: 10004
    SKU: 88184281
    $0.58
    Checking Pricing
         
    Opening:Toggle Switch (1)
    Raised (Inches):1/4
    Shape:Rectangular (Handy/Utility)
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Mulberry
    • Manufacturer # 10004
    • Materials Steel
    • Opening Toggle Switch (1)
    • Raised (Inches) 1/4
    • Shape Rectangular (Handy/Utility)
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Steel 4 x 2 in. handy box flat surface cover, universal key No. 58C30 for use with (1) toggle switch.
    • Galvanized steel smooth finish
    • UL Listed