Mulberry 10001 Steel 4 x 2 in. Handy Box Cover | Graybar Store
Mulberry - Steel 4 x 2 in. Handy Box Cover - 10001
+ / - Hover over image to Zoom
Other Views

    Steel 4 x 2 in. Handy Box Cover

    Manufacturer: Mulberry
    Manufacturer #: 10001
    SKU: 88184278
    $0.62
    Checking Pricing
         
    Opening:Blank
    Raised (Inches):1/4
    Shape:Rectangular (Handy/Utility)
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Mulberry
    • Manufacturer # 10001
    • Materials Steel
    • Opening Blank
    • Raised (Inches) 1/4
    • Shape Rectangular (Handy/Utility)
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Steel flat blank surface cover, universal key No. 58C1 for use with 4 x 2 in. handy box.
    • Galvanized steel smooth finish
    • UL Listed