Raco 8670 Handy Box, Steel, 4x2 Rectangular, 1/2 in. Knockouts, Welded, 2-1/8 in. Deep, Package 25 | Graybar Store
Raco - Handy Box, Steel, 4x2 Rectangular, 1/2 in. Knockouts, Welded, 2-1/8 in. Deep, Package 25 - 8670
+ / - Hover over image to Zoom
Other Views

    Handy Box, Steel, 4x2 Rectangular, 1/2 in. Knockouts, Welded, 2-1/8 in. Deep, Package 25

    Manufacturer: Raco
    Manufacturer #: 8670
    SKU: 97106098
    $13.51
    Checking Pricing
         
    Box Depth (Inches):2-1/8 in.
    Package Quantity:25
    Knockouts:Bottom: 1/2 (3); Sides: 1/2 (8)
    Bracket:No Bracket
    Construction:Welded
    Box Style:4 x 2 Rectangular
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Raco
    • Manufacturer # 8670
    • Construction Welded
    • Box Depth (Inches) 2-1/8 in.
    • Box Style 4 x 2 Rectangular
    • Bracket No Bracket
    • Knockouts Bottom: 1/2 (3); Sides: 1/2 (8)
    • Materials Steel
    • Package Quantity 25
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Steel 2-1/8 in. deep welded 4 x 2 handy box, 25 pack, with (11) 1/2 in. knockouts.
    • 16.5 Cubic inch capacity
    • Handy boxes are used for convenience outlets, switch boxes or small junction boxes
    • Welded design allows for more working room inside box
    • Acceptable for use in 2-hour rated walls
    • UL Listed