Raco 650 Handy Box, Steel, 4x2 Rectangular, 1/2 in. Knockouts, Welded, 1-1/2 in. Deep | Graybar Store
Raco - Handy Box, Steel, 4x2 Rectangular, 1/2 in. Knockouts, Welded, 1-1/2 in. Deep - 650
+ / - Hover over image to Zoom
Other Views

    Handy Box, Steel, 4x2 Rectangular, 1/2 in. Knockouts, Welded, 1-1/2 in. Deep

    Manufacturer: Raco
    Manufacturer #: 650
    SKU: 88217135
    $11.43
    Checking Pricing
         
    Box Depth (Inches):1-1/2 in.
    Package Quantity:50
    Knockouts:Bottom: 1/2 (3); Sides: 1/2 (8)
    Bracket:No Bracket
    Construction:Welded
    Box Style:4 x 2 Rectangular
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Raco
    • Manufacturer # 650
    • Construction Welded
    • Box Depth (Inches) 1-1/2 in.
    • Box Style 4 x 2 Rectangular
    • Bracket No Bracket
    • Knockouts Bottom: 1/2 (3); Sides: 1/2 (8)
    • Materials Steel
    • Package Quantity 50
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Steel 1-1/2 in. deep welded 4 x 2 handy box, 50 pack, with (11) 1/2 in. knockouts.
    • 11.5 Cubic inch capacity
    • Handy boxes are used for convenience outlets, switch boxes or small junction boxes
    • Welded design allows for more working room inside box
    • Acceptable for use in 2-hour rated walls
    • UL Listed