Crouse Hinds (Eaton) TP452 Electrical Box, Steel, 4 Square, 1/2 and 3/4 in. Standard/Eccentric Knockouts, 2-1/8 in. Deep, VMS Bracket, Armoured/MC Cable | Graybar Store
Crouse Hinds (Eaton) - Electrical Box, Steel, 4 Square, 1/2 and 3/4 in. Standard/Eccentric Knockouts, 2-1/8 in. Deep, VMS Bracket, Armoured/MC Cable - TP452
+ / - Hover over image to Zoom
Other Views

    Electrical Box, Steel, 4 Square, 1/2 and 3/4 in. Standard/Eccentric Knockouts, 2-1/8 in. Deep, VMS Bracket, Armoured/MC Cable

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: TP452
    SKU: 97231196
    $10.65
    Checking Pricing
         
    Box Depth (Inches):2-1/8 in.
    Side Knockouts (Inches):1/2 (2), 1/2 and 3/4 E (1)
    Bottom Knockouts (Inches):1/2 in.
    Bracket:VMS Bracket
    Use With:Armoured/MC Cable
    Box Style:4 Square
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # TP452
    • Bottom Knockouts (Inches) 1/2 in.
    • Box Depth (Inches) 2-1/8 in.
    • Box Shape Square
    • Box Style 4 Square
    Product Overview:
    4 in. Square welded 2-1/8 in. deep steel box with (3)1/2, (1)1/2 - 3/4 E in. side/bottom knockouts and VMS bracket.
    • 30.3 Cubic inch capacity
    • (4) Cable side knockouts
    • Clamps in each end
    • UL Listed