Crouse Hinds (Eaton) TP403MSB Electrical Box, Steel, 4 Square, 1/2 and 3/4 in. Standard/Eccentric Knockouts, 2-1/8 in. Deep, MSB Bracket, Conduit | Graybar Store
Crouse Hinds (Eaton) - Electrical Box, Steel, 4 Square, 1/2 and 3/4 in. Standard/Eccentric Knockouts, 2-1/8 in. Deep, MSB Bracket, Conduit - TP403MSB
+ / - Hover over image to Zoom
Other Views

    Electrical Box, Steel, 4 Square, 1/2 and 3/4 in. Standard/Eccentric Knockouts, 2-1/8 in. Deep, MSB Bracket, Conduit

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: TP403MSB
    SKU: 25409102
    $15.94
    Checking Pricing
         
    Box Depth (Inches):2-1/8 in.
    Side Knockouts (Inches):1/2 (8), 1/2 and 3/4 E (4)
    Bottom Knockouts (Inches):1/2 and 3/4 in. E
    Bracket:MSB Bracket
    Use With:Conduit
    Box Style:4 Square
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # TP403MSB
    • Bottom Knockouts (Inches) 1/2 and 3/4 in. E
    • Box Depth (Inches) 2-1/8 in.
    • Box Shape Square
    • Box Style 4 Square
    • Bracket MSB Bracket
    Product Overview:
    4 in. Square welded 2-1/8 in. deep steel box with (10)1/2, (6)1/2E-3/4E in. side/bottom knockouts and MSB bracket.
    • 30.3 Cubic inch capacity
    • UL Listed