Mulberry 4 in. Square Finished Cover, Steel, 1/2 in. Raised | Graybar Store
Mulberry - 4 in. Square Finished Cover, Steel, 1/2 in. Raised
+ / - Hover over image to Zoom
Other Views

    4 in. Square Finished Cover, Steel, 1/2 in. Raised

    Manufacturer: Mulberry
         

    Steel 1/2 in. raised surface cover for 4 in. square box.

    • Fully depressed corners for easier, faster mounting
    • UL Listed
    See More >>
    • Manufacturer Mulberry
    • Materials Powder Coated Steel
    Select Filter Options Below ( 13 items found )
    Mfg Part #
    SKU
    Opening
    Raised (Inches)
    Shape
    No. of Gangs
    Material
    Price
    11401
    88184416
    Toggle Switch (1)
    1/2
    4 in. Square
    $
    2
    .28
    /
    EA
    88184416
    Opening
    Toggle Switch (1)
    Raised (Inches)
    1/2
    Shape
    4 in. Square
    No. of Gangs
    Material
    $
    2
    .28
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    11402
    88184417
    Duplex Receptacle (1)
    1/2
    4 in. Square
    $
    2
    .29
    /
    EA
    88184417
    Opening
    Duplex Receptacle (1)
    Raised (Inches)
    1/2
    Shape
    4 in. Square
    No. of Gangs
    Material
    $
    2
    .29
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    11403
    88184418
    Single Receptacle (1)
    1/2
    4 in. Square
    $
    2
    .29
    /
    EA
    88184418
    Opening
    Single Receptacle (1)
    Raised (Inches)
    1/2
    Shape
    4 in. Square
    No. of Gangs
    Material
    $
    2
    .29
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    11410
    88184419
    Toggle Switches (2)
    1/2
    4 in. Square
    $
    2
    .28
    /
    EA
    88184419
    Opening
    Toggle Switches (2)
    Raised (Inches)
    1/2
    Shape
    4 in. Square
    No. of Gangs
    Material
    $
    2
    .28
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    11411
    88184420
    Duplex Receptacle (2)
    1/2
    4 in. Square
    $
    2
    .29
    /
    EA
    88184420
    Opening
    Duplex Receptacle (2)
    Raised (Inches)
    1/2
    Shape
    4 in. Square
    No. of Gangs
    Material
    $
    2
    .29
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    11412
    88184421
    Single Receptacle (2)
    1/2
    4 in. Square
    $
    4
    .03
    /
    EA
    88184421
    Opening
    Single Receptacle (2)
    Raised (Inches)
    1/2
    Shape
    4 in. Square
    No. of Gangs
    Material
    $
    4
    .03
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    11413
    88184422
    Toggle Switch (1), Duplex Receptacle (1)
    1/2
    4 in. Square
    $
    2
    .29
    /
    EA
    88184422
    Opening
    Toggle Switch (1), Duplex Receptacle (1)
    Raised (Inches)
    1/2
    Shape
    4 in. Square
    No. of Gangs
    Material
    $
    2
    .29
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    11421
    88184427
    1.620 in. Dia. 20A Twist Lock Receptacle (1)
    1/2
    4 in. Square
    $
    2
    .29
    /
    EA
    88184427
    Opening
    1.620 in. Dia. 20A Twist Lock Receptacle (1)
    Raised (Inches)
    1/2
    Shape
    4 in. Square
    No. of Gangs
    Material
    $
    2
    .29
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    11422
    88184428
    2.125 in. Dia. Range/Dryer Receptacle (1)
    1/2
    4 in. Square
    $
    2
    .67
    /
    EA
    88184428
    Opening
    2.125 in. Dia. Range/Dryer Receptacle (1)
    Raised (Inches)
    1/2
    Shape
    4 in. Square
    No. of Gangs
    Material
    $
    2
    .67
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    11423
    88184429
    2.480 in. Dia. Power Outlet (1)
    1/2
    4 in. Square
    $
    4
    .05
    /
    EA
    88184429
    Opening
    2.480 in. Dia. Power Outlet (1)
    Raised (Inches)
    1/2
    Shape
    4 in. Square
    No. of Gangs
    Material
    $
    4
    .05
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    11425
    88184431
    1.730 in. Dia. Twist Lock Receptacle (1)
    1/2
    4 in. Square
    $
    3
    .47
    /
    EA
    88184431
    Opening
    1.730 in. Dia. Twist Lock Receptacle (1)
    Raised (Inches)
    1/2
    Shape
    4 in. Square
    No. of Gangs
    Material
    $
    3
    .47
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    11435
    92087032
    (1) Duplex Receptacle; (1) GFCI Receptable
    1/2 in
    Rectangular
    1-Gang
    Powder Coated Steel
    $
    3
    .69
    /
    EA
    92087032
    Opening
    (1) Duplex Receptacle; (1) GFCI Receptable
    Raised (Inches)
    1/2 in
    Shape
    Rectangular
    No. of Gangs
    1-Gang
    Material
    Powder Coated Steel
    $
    3
    .69
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    11436
    89085262
    (1) GFCI Receptable; (1) Toggle Switch
    1/2 in
    Rectangular
    1-Gang
    Powder Coated Steel
    $
    3
    .30
    /
    EA
    89085262
    Opening
    (1) GFCI Receptable; (1) Toggle Switch
    Raised (Inches)
    1/2 in
    Shape
    Rectangular
    No. of Gangs
    1-Gang
    Material
    Powder Coated Steel
    $
    3
    .30
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88184416 SKU, 88184416 ANALYTICS...
    Shape
    4 in. Square
    No. of Gangs
    Material
    Price
    $
    2
    .28
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88184417 SKU, 88184417 ANALYTICS...
    Shape
    4 in. Square
    No. of Gangs
    Material
    Price
    $
    2
    .29
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88184418 SKU, 88184418 ANALYTICS...
    Shape
    4 in. Square
    No. of Gangs
    Material
    Price
    $
    2
    .29
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88184419 SKU, 88184419 ANALYTICS...
    Shape
    4 in. Square
    No. of Gangs
    Material
    Price
    $
    2
    .28
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88184420 SKU, 88184420 ANALYTICS...
    Shape
    4 in. Square
    No. of Gangs
    Material
    Price
    $
    2
    .29
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88184421 SKU, 88184421 ANALYTICS...
    Shape
    4 in. Square
    No. of Gangs
    Material
    Price
    $
    4
    .03
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88184422 SKU, 88184422 ANALYTICS...
    Shape
    4 in. Square
    No. of Gangs
    Material
    Price
    $
    2
    .29
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88184427 SKU, 88184427 ANALYTICS...
    Shape
    4 in. Square
    No. of Gangs
    Material
    Price
    $
    2
    .29
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88184428 SKU, 88184428 ANALYTICS...
    Shape
    4 in. Square
    No. of Gangs
    Material
    Price
    $
    2
    .67
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88184429 SKU, 88184429 ANALYTICS...
    Shape
    4 in. Square
    No. of Gangs
    Material
    Price
    $
    4
    .05
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88184431 SKU, 88184431 ANALYTICS...
    Shape
    4 in. Square
    No. of Gangs
    Material
    Price
    $
    3
    .47
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    92087032 SKU, 92087032 ANALYTICS...
    Shape
    Rectangular
    No. of Gangs
    1-Gang
    Material
    Powder Coated Steel
    Price
    $
    3
    .69
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    89085262 SKU, 89085262 ANALYTICS...
    Shape
    Rectangular
    No. of Gangs
    1-Gang
    Material
    Powder Coated Steel
    Price
    $
    3
    .30
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available