Raco 808C Steel 4 in. Square Surface Cover Raised 1/2 in. | Graybar Store
Raco - Steel 4 in. Square Surface Cover Raised 1/2 in. - 808C
+ / - Hover over image to Zoom
Other Views

    Steel 4 in. Square Surface Cover Raised 1/2 in.

    Manufacturer: Raco
    Manufacturer #: 808C
    SKU: 91032272
    $27.17
    Checking Pricing
         
    Opening:GFCI Receptacle (1)
    Raised (Inches):1/2
    Shape:4 in. Square
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Raco
    • Manufacturer # 808C
    • Materials Steel
    • Opening GFCI Receptacle (1)
    • Raised (Inches) 1/2
    • Shape 4 in. Square
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Steel 4 in. square 1/2 in. raised surface cover for use with (1) GFCI receptacle.
    • Exposed work covers are used to mount switches or receptacles on boxes in surface mount applications
    • UL 514-A Listed
    • Made in the U.S.A