Crouse Hinds (Eaton) TP506 Electrical Box Cover, Steel, Surface, 4 Square, 1/2 in. Raised, Toggle/Duplex Receptacle | Graybar Store
Crouse Hinds (Eaton) - Electrical Box Cover, Steel, Surface, 4 Square, 1/2 in. Raised, Toggle/Duplex Receptacle - TP506
+ / - Hover over image to Zoom
Other Views

    Electrical Box Cover, Steel, Surface, 4 Square, 1/2 in. Raised, Toggle/Duplex Receptacle

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: TP506
    SKU: 90058848
    $6.57
    Checking Pricing
         
    Opening:Toggle Switch (1), Duplex Receptacle (1)
    Raised (Inches):1/2
    Shape:4 in. Square
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # TP506
    • Materials Steel
    • Opening Toggle Switch (1), Duplex Receptacle (1)
    • Raised (Inches) 1/2
    Product Overview:
    Steel 4 in. square 1/2 in. raised cover for use with (1) toggle switch and (1) duplex receptacle.
    • 5.5 Cubic inch capacity
    • CSA Certified
    • UL Listed