Thomas and Betts RS 15 Steel City Electrical Box Cover, Steel, 1/2 in. Raised, 4 in. Square, (1) 30A 250V Twist-Lock Receptacle | Graybar Store
Thomas and Betts - Steel City Electrical Box Cover, Steel, 1/2 in. Raised, 4 in. Square, (1) 30A 250V Twist-Lock Receptacle - RS 15
+ / - Hover over image to Zoom
Other Views

    Steel City Electrical Box Cover, Steel, 1/2 in. Raised, 4 in. Square, (1) 30A 250V Twist-Lock Receptacle

    Manufacturer: Thomas and Betts
    Manufacturer #: RS 15
    SKU: 88255100
    $9.48
    Checking Pricing
         
    Opening:1-3/4 in. Dia. 30A Twist Lock Receptacle (1)
    Raised (Inches):1/2
    Shape:4 Square
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # RS 15
    • Brand Steel City
    • Materials Steel
    • Opening 1-3/4 in. Dia. 30A Twist Lock Receptacle (1)
    Product Overview:
    Steel 4 in. square 1/2 in. raised surface cover for use with (1) 1-3/4 in. dia. 30A twist lock receptacle, 5.0 cubic in. capacity.
    • UL Listed E2969