Mulberry 11425 Steel 4 in. Square Surface Cover Raised 1/2 in. | Graybar Store
Mulberry - Steel 4 in. Square Surface Cover Raised 1/2 in. - 11425
+ / - Hover over image to Zoom
Other Views

    Steel 4 in. Square Surface Cover Raised 1/2 in.

    Manufacturer: Mulberry
    Manufacturer #: 11425
    SKU: 88184431
    $3.47
    Checking Pricing
         
    Opening:1.730 in. Dia. Twist Lock Receptacle (1)
    Raised (Inches):1/2
    Shape:4 in. Square
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Mulberry
    • Manufacturer # 11425
    • Materials Powder Coated Steel
    • Opening 1.730 in. Dia. Twist Lock Receptacle (1)
    • Raised (Inches) 1/2
    • Shape 4 in. Square
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Steel 4 in. square 1/2 in. raised cover for use with (1) 1.730 in. dia. twist lock receptacle, universal key No. RS15.
    • Fully depressed corners for easier, faster mounting
    • UL Listed