Thomas and Betts 452-NEC Bowers Electrical Box Cover, Steel, 1/2 in. Raised, 4 in. Square, (2) Duplex Receptacles | Graybar Store
Thomas and Betts - Bowers Electrical Box Cover, Steel, 1/2 in. Raised, 4 in. Square, (2) Duplex Receptacles - 452-NEC
+ / - Hover over image to Zoom
Other Views

    Bowers Electrical Box Cover, Steel, 1/2 in. Raised, 4 in. Square, (2) Duplex Receptacles

    Manufacturer: Thomas and Betts
    Manufacturer #: 452-NEC
    SKU: 88037577
    $4.02
    Checking Pricing
         
    Opening:Duplex Receptacle (2)
    Raised (Inches):1/2
    Shape:4 Square
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 452-NEC
    • Brand Bowers
    • Materials Steel
    • Opening Duplex Receptacle (2)
    • Raised (Inches) 1/2
    • Shape 4 Square
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    4 in. Square 1/2 raised surface cover for (2) duplex receptacles.
    • Each cover individually packaged with the necessary screws for mounting