Crouse Hinds (Eaton) TP476 Steel 4 in. Square Raised Box Cover | Graybar Store
Crouse Hinds (Eaton) - Steel 4 in. Square Raised Box Cover - TP476
+ / - Hover over image to Zoom
Other Views

    Steel 4 in. Square Raised Box Cover

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: TP476
    SKU: 94048213
    $1.38
    Checking Pricing
         
    Raised (Inches):1/2
    Opening:Open With Ears 2-3/4 in.
    Capacity (Cubic Inch):4.0 cu. in.
    Box Style:4 Square
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # TP476
    • Box Style 4 Square
    • Capacity (Cubic Inch) 4.0 cu. in.
    • Materials Steel
    Product Overview:
    Square 1/2 in. raised steel box cover open with ears.
    • #8-32 screw used on covers
    • UL Listed
    • CSA Certified